MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV ORG 38.5S

Bib & brace Sunderland dark navy/orange

See technical information
References
Mascot:15669-860-01014-76C54
Rubix:378A5509
EAN:5711074287949
American overall Sunderland 15669-860-01014 / 76C54
Technical specifications
Colournavy
Size76/54
Class EN204711
See all Specifications

Product details : MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV ORG 38.5S


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.

Technical specifications


Attributes
Logistic Weight1340 g
Colournavy
Size76/54
Class EN204711
Main materialpolyester
Secondary colourorange
Material65% polyester/35% cotton
Grammage290 g/m²
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
  • Usually arrives within 14 working days

Size

76/54
Select variants (29)