TESA 60408 BIO-BASED PAPER PACKAGING TAPE X CHAMOIS

Bio-based paper packaging tape

See technical information

References

Tesa:60408 500M 150MM BROWN
Rubix:269A3617
Manufacturer :60408-00003-00
EAN:4063565250361
brand logo

Technical specifications

Width150 mm
Length500 m
Colourbrown
See all Specifications

Product details : TESA 60408 BIO-BASED PAPER PACKAGING TAPE X CHAMOIS


tesa® 4313 PV10 is a premium packaging tape featuring a paper backing with a silicone-free release coat and a solvent-free synthetic rubber adhesive system. The tear-resistant premium paper backing is made with paper from well-managed certified forests and other controlled sources. The backing is based on paper, a natural, sustainable material. tesa 4313 PV10 can be used manually or with a dispensing machine and is available in the colors chamois and white.

Strengths

  • tesa 4313 PV10 synthetic rubber adhesive provides strong adhesion and tack on a wide variety of different carton qualities and is therefore ideal for the sealing of light- and medium-weight cartons.
  • As the product is chlorine-free and is based on derivatives of solely mineral oil, the disposal by heat treatment is environmentally friendly.
  • The combination of the certified paper backing and solvent-free synthetic rubber adhesive makes the premium paper packing tape environmentally and recycling friendly according to the INGEDE 12 method.
  • The premium paper packaging tape is printable.
  • Recycling-friendly premium paper packaging tape according to INGEDE 12 Method
  • Ideal for sealing of light- and medium-weight cartons (max. 15 kg)
  • tesa 4313 PV10 is printable and can be used manually or with a dispensing machine

Applications

  • tesa® 4313 PV10 is ideal for sealing of light- and medium-weight cartons
  • This paper packaging tape can be used for brand showcasing and advertisement purposes
  • tesa® 4313 PV10 is suitable for manual and automatic dispensers

Technical specifications


Attributes
Width150 mm
Length500 m
Colourbrown
Materialpaper
£ 109.72 excl. VAT
/ Each
£ 131.66 incl. VAT
  • Usually arrives within 14 working days

Width

Length