References
Tesa:60013 25M 75MM BROWN
Rubix:269A3594
Manufacturer :60013-00002-00
EAN:4063565156380

Product details : TESA 60013 REINFORCED PAPER PACKAGING TAPE 25MX75MM CHAMOIS
tesa® 60013 is a high adhesion paper packaging tape featuring a fiberglass reinforced paper backing with a silicone release coating and a solvent-free synthetic rubber adhesive system. The paper backing for tesa® 60013 is reinforced with a fiberglass scrim, making this product the perfect solution for those packaging applications where a secure seal is required. Moreover, tesa® 60013 synthetic rubber provides very strong adhesion and tack on a wide variety of carton qualities and is therefore ideal for the sealing of heavy-weight cartons. Thanks to its excellent adhesion and very agressive tack, a tamper evidence effect is achieved if this tape is removed from the cardboard.
Applications
Suitable for heavy-duty packaging applications (> 25 kg)
Suitable for packaging applications where a security seal is required (tamper evidence effect)
High adhesion and very aggresive tack
High tensile strength
Suitable for manual and automatic dispensers
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 25 m |
| Colour | brown |
| Material | paper |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Usually arrives within 14 working days
