TESA 04713 PAPER PACKAGING TAPE STANDARD 50MX50MM WHITE

tesa® 4713 – CST with Paper from Responsible Sources

See technical informationSee documents

References

Tesa:04713 50M 50MM WHITE
Rubix:240A6881
Manufacturer :04713-00004-00
EAN:4063565094101
brand logo

Technical specifications

Width50 mm
Length50 m
Colourwhite
See all Specifications

Documents

Product details : TESA 04713 PAPER PACKAGING TAPE STANDARD 50MX50MM WHITE


tesa® 4713 is a general-purpose packaging tape based on a fine crepe paper backing and a natural rubber adhesive. The paper backing of tesa® 4713 is made with paper from well-managed, certified forests and other controlled sources. The natural rubber adhesive system features good adhesion to multiple surfaces as well as good tack.

Strengths

•Sealing of cardboxes
Suitable for light-weight packaging
Good adhesion in recycled cardboards
Brand showcase and advertisement purposes
Suitable for manual and automatic dispensers
Recycling-friendly tape according to INGEDE Method

Applications

- Sealing of cardboxes - Suitable for light-weight packaging - Good adhesion in recycled cardboards - Brand showcase and advertisement purposes - Suitable for manual and automatic dispensers - Recycling-friendly tape according to INGEDE Method 12

Technical specifications


Attributes
Width50 mm
Length50 m
Colourwhite
Materialpaper (backing);natural rubber (adhesive)
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
  • In stock: Next day delivery

Width

Length

Colour

Material