TESA 04089-00262-06 TAPE


tesa® 4089 General Purpose Carton Sealing Tape

References
tesa:04089-00262-06
rubix:240A6873
ean:4005800105777
brand logo
brand logo
Technical specifications
Width48 mm
Length100 m
See all Specifications

Product details : TESA 04089-00262-06 TAPE


The universal polypropylene-based packaging tape tesa® 4089 is the ideal sealing solution for lightweight cartons of up to approximately 20 kg. Whether used with a manual or automatic dispenser, tesa® 4089 is easy to unroll and apply. It has a high elasticity with an elongation at break of 150%; therefore it is extremely tear-proof. Due to its natural rubber adhesive, the tape adheres strongly to polar and non-polar surfaces, and has a high tack to various surfaces, from paper and wood to plastic and foil. tesa® 4089 packaging tape has a total thickness of 46 µm and consists of a PP-backing with a thickness of 28µm, in combination with a natural rubber adhesive, a primer, and a release coat.
tesa® 4089 General Purpose Carton Sealing Tape / Ideal for Sealing and Packaging / Premium Quality Natural Rubber Adhesive / High Tack/ Short Dwell Time

Strengths

* Its adhesive properties are optimal in moderate temperatures from -30°C to 100°C, making it ideal for indoor applications.
* The polypropylene backing is lightweight.
* It has a high tack and a short dwell time, is easy to unroll, and can be used conveniently with a hand-held dispenser or an industrial machine.

Applications

*Multi-purpose carton sealing and packaging tape*Excellent adhesive properties on multiple surfaces polar and non-polar *Easy to unwind manually and automatically *High tack and short dwell time

Technical specifications


Attributes
Logistic Weight25923,06 g
Width48 mm
Length100 m
MaterialPP/natural rubber
ColourWhite
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Usually arrives within 14 working days