CAMOZZI 20-4971-4200 E/P ISO VLV-SIZE 1-SOL SOL 971-000-P11-23
Bistable solenoid valves
See technical informationReferences
Camozzi:971-000-P11-23
Rubix:202A9929
Manufacturer :20-4971-4200
Product details : CAMOZZI 20-4971-4200 E/P ISO VLV-SIZE 1-SOL SOL 971-000-P11-23
Solenoid valves of series 9, with ISO installation plan, sizes 1, 2 and 3, with electro-pneumatic control and return are designed for mounting on a base. For actuation, there are 4 types of coils with several possible voltages and consumptions.
Technical specifications
Attributes
| Type | bistable 5/3 solenoid directional valve co iso 1 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 222.07 excl. VAT
/ Each
£ 266.48 incl. VAT
- Usually arrives within 14 working days

