References
Portwest:BZ30BKRL
Rubix:2589193
EAN:5036108211043

Product details : PORTWEST BZ30 BIZWELD WORK FR TROUSERS BLACK L
Designed to give maximum protection and comfort to the wearer, the Bizweld Trousers will keep you safe. The garment has twin stitched seams for extra strength and side pockets with a conveniently placed rule pocket for quick and easy accessibility.
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular
Strengths
- CE-CAT III
- Dual hazard protection
- Side pockets
- Rule pocket
- Half elasticated waist for a secure and comfortable fit
- Twin-stitched seams for extra durability
- 50+ UPF rated fabric to block 98% of UV rays
- Retail bag which aids presentation for retail sales
- 3 pockets for ample storage
- CE certified
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
- Usually arrives within 14 working days