STANLEY 0-47-312 FATMAX BLACK FINE TIP PEN PACK OF 2
BLACK MARKERS - FATMAX FINE TIP
See technical informationReferences
Stanley:0-47-312
Rubix:2002810
EAN:3253560473129

Product details : STANLEY 0-47-312 FATMAX BLACK FINE TIP PEN PACK OF 2
Ideal for electricians, plumbers, masons, carpenters, carpenters, and many industrial applications
Bi-material body for optimal grip even with gloves
Fine tip
Permanent marker
Quick drying
Water and oil resistant ink
Marking on all types of materials: concrete, roofing, metal, wood, pipe, welding
Bi-material body for optimal grip even with gloves
Fine tip
Permanent marker
Quick drying
Water and oil resistant ink
Marking on all types of materials: concrete, roofing, metal, wood, pipe, welding
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 2 mm |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Usually arrives within 14 working days