MARKAL CERTIFIEDMARKERBLACK MARKAL-96883
Nuclear Pre-Certified Liquid Paint Marker
See technical informationReferences
Markal:096883
Rubix:125A4627
Manufacturer :96883
EAN:0048615966755



Product details : MARKAL CERTIFIEDMARKERBLACK MARKAL-96883
The Certified Valve Action® is a highly-visible liquid paint marker pre-certified to contain low levels of chlorides, halogens, low melting point metals and sulfur. Each manufactured batch is individually analyzed and certified to meet U.S.A. and International nuclear and military specifications, and is safe for use on stainless steel and other alloy metals where corrosion resistance is a requirement.
Strengths
Ideal for use on stainless steel or superalloys in industries that require prevention against corrosion, pitting, or degradationCertified to meet the following U.S.A. and international specifications: - EDF PMUC - MIL - STD-2041D - U.S. DOE RDT F-7-3T (expired) - U.S. Navy C3070 Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.Fast drying formula leaves wear-, weather- and UV-resistant marks
Applications
Nuclear-power generation, Other power generation facilities, Oil and gas, Military, Welding, Aviation and aerospace
Technical specifications
Attributes
| Package weight | 0,325 g |
|---|---|
| Colour | black |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- Usually arrives within 14 working days
