SANDVIK QD-NN2G60-25A QD BLADE FOR PARTING 6397276
Blade for QD insert size G
See technical informationReferences
Sandvik Coromant:QD-NN2G60-25A
Rubix:238A8806
Manufacturer :6397276
EAN:26397276
Product details : SANDVIK QD-NN2G60-25A QD BLADE FOR PARTING 6397276
CoroCut® QD, blade for parting
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 2.675 mm |
Show UNSPSC/ECL@SS
£ 129.20 excl. VAT
/ Each
£ 155.04 incl. VAT
- Usually arrives within 14 working days


