References
SMC:SY5000-26-21A-Q
Rubix:2607523
Manufacturer :SY5000-26-21A-Q
EAN:3618036185287

Documents
Product details : SMC SY5000-26-21A-Q SPARE PART
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved.
SY5000-26, Blanking plate for SX5000, Type 20(P/N) - 41(P/N) - 42(P/N)
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | blanking kit |
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
- Delivery usually within ( 4 ) days