SMC RQB20-PS PACKING SET


Seal Kit

References
smc:RQB20-PS
rubix:393A7699
brand logo
brand logo
Technical specifications

Product details : SMC RQB20-PS PACKING SET


The RQ series new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.

Strengths

•Unique air cushion construction with no cushion ring
Wide size variations from 20 to 100
Nearly three times the allowable kinetic energy
Improved noise reduction * and repeatability
Interchangeable mounting

Technical specifications


Attributes
Logistic Weight5 g
TypeSeal Kit
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
  • Usually arrives within 14 working days