References
Festo:VABB-S2-1-WT
Rubix:110A2066
Manufacturer :543186
EAN:4052568007287

Documents
Product details : FESTO 543186 COVER PLATE VABB-S2-1-WT
Blanking plate VABB-S2-1-WT For valve terminals VTSA and VTSA-F. Width=42 mm, Corrosion resistance classification CRC=0, Product weight=68 g, Material information, cover plate=PA
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Type | cover plate according to iso 5599-2 |
Show UNSPSC/ECL@SS
£ 13.62 excl. VAT
/ Each
£ 16.34 incl. VAT
- Delivery usually within ( 6 ) days