SMC SY313-5LOU-M5-Q 3 PORT SOLENOID VALVE


Solenoid Valve

References
smc:SY313-5LOU-M5-Q
rubix:108A1858
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : SMC SY313-5LOU-M5-Q 3 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Coil Specifications: Standard
Electrical Entry: LO (L Plug w/o Connector)
Solenoid: Single Solenoid
Lead Wire Length: None
Type of actuation: 1 [Normally closed (N.C.)]
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Rated voltage: 5 (24VDC)
CE Marked: Q (CE Compliant)
Option: w/o Bracket
A, B Port Size: M5 (Body Ported M5X0.8)
Manual Override: Non-locking Push Style
Made to Order: None
Thread: Rc (or Metric)

Technical specifications


Attributes
Logistic Weight46 g
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 58.93 excl. VAT
/ Each
£ 70.72 incl. VAT
  • Delivery usually within ( 4 ) days