SMC SV1000-51D-38A-C8 SUPPLY/EXHAUST BLOCK ASSEMBLY


Block Assembly

References
smc:SV1000-51D-38A-C8
rubix:108A9627
brand logo
brand logo
Technical specifications
TypeBlock Assembly

Product details : SMC SV1000-51D-38A-C8 SUPPLY/EXHAUST BLOCK ASSEMBLY


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Strengths

•Fluid: air
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)

Technical specifications


Attributes
TypeBlock Assembly
Show UNSPSC/ECL@SS
£ 59.02 excl. VAT
/ Each
£ 70.82 incl. VAT
  • Delivery usually within ( 20 ) days