FESTO 1492128 SOLENOID VALVE

Solenoid valve VZWF

See technical informationSee documents
References
Festo:VZWF-B-L-M22C-G12-135-E-1P4-10
Rubix:398A6691
Manufacturer :1492128
EAN:4052568235345
VZWF-B-L-M22C-G12-135-E-1P4-10 Solenoid valve
Technical specifications
Typesolenoid valve vzwf
Number of Ports2
See all Specifications
Documents

Product details : FESTO 1492128 SOLENOID VALVE


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Strengths

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight691,3 g
Typesolenoid valve vzwf
Number of Ports2
Show UNSPSC/ECL@SS
£ 93.32 excl. VAT
/ Each
£ 111.98 incl. VAT
  • Delivery usually within ( 2 ) days