MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK 3XL


Boilersuit Akron Black

References
mascot:10519-442-09-3XL
rubix:378A6076
ean:5707209836106
Overall Akron 10519-442-09 / 3XL
brand logo
Technical specifications
Colourblack
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK 3XL


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring for keys or ID cards. Access to trousers underneath from both sides. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1460 g
Colourblack
Size3xl
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 121.88 excl. VAT
/ Each
£ 146.26 incl. VAT
  • Usually arrives within 14 working days