Boilersuit Augsburg green/black
Colour | Green |
---|---|
Size | 90C58 |
Main material | Polyester |
Logistic Weight | 1140 g |
---|---|
Colour | Green |
Size | 90C58 |
Main material | Polyester |
Grammage | 270 g/m² |
Secondary colour | Black |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days