MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH 3XL


Boilersuit Danville dark anthracite

References
mascot:12311-630-18-3XL
rubix:378A6116
ean:5707209966162
Overall Danville 12311-630-18 / 3XL
brand logo
Technical specifications
Colouranthracite
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH 3XL


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1900 g
Colouranthracite
Size3xl
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 134.67 excl. VAT
/ Each
£ 161.60 incl. VAT
  • Usually arrives within 14 working days