MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DNAVY 2XL


Boilersuit Danville dark navy

References
mascot:12311-630-010-2XL
rubix:378A6099
ean:5707209965608
Overall Danville 12311-630-010 / 2XL
brand logo
Technical specifications
ColourNavy
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DNAVY 2XL


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1780 g
ColourNavy
Size2XL
Main materialCotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 103.20 excl. VAT
/ Each
£ 123.84 incl. VAT
  • Usually arrives within 14 working days