MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 45.5R


Boilersuit Utah orange

References
mascot:00419-860-14-82C58
rubix:45014608
ean:5707209120168
Overall Utah 00419-860-14 / 82C58
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size82c58
Class EN204713
See all Specifications

Product details : MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 45.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1680 g
Colourorange
Size82c58
Class EN204713
Main materialpolyester
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days