MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 33T


Boilersuit Utah orange

References
mascot:00419-860-14-90C42
rubix:380A2377
ean:5707209120403
Overall Utah 00419-860-14 / 90C42
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size90c42
Class EN204713
See all Specifications

Product details : MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 33T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1560 g
Colourorange
Size90c42
Class EN204713
Main materialpolyester
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 101.23 excl. VAT
/ Each
£ 121.48 incl. VAT
  • Usually arrives within 14 working days