References
Mascot:00419-860-14-90C60
Rubix:245A5199
EAN:5707209120670

Product details : MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 47T
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1740 g |
|---|---|
| Colour | orange |
| Size | 90/60 |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Usually arrives within 14 working days
Size
90/60
