References
Jalas:3780-36
Rubix:271A4087
EAN:6408487436277
Product details : JALAS 3780 FOODS BOOT S2 HRO FO EU36 UK3
This boot provides the highest protection in high hygienic requirement areas. It is extra comfortable with excellent grip and perfect fit. Water repellant thanks to upper material in PU-coated leather. Toe cap in aluminium. Oil resistant and heat resistant outsole. By purchasing this product, you are supporting Leather Working Group certified tanneries.
Strengths
Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Heat-resistant outsole
Applications
Foodstuff handling, Food handling
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 36 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 141.05 excl. VAT
/ Each
£ 169.26 incl. VAT
- Usually arrives within 14 working days


