JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU36 UK3
Boots/Ankle boots 1378 JALAS®
See technical informationSee documentsReferences
Jalas:1378-36
Rubix:386A3967
EAN:6408487506239
Documents
Product details : JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU36 UK3
A fully lined winter safety boot with highest (S3) protection designed for very cold or slippery conditions. The PU-coated leather, and synthetic fur and Thinsulate™ lining mean feet are protected in any conditions. The oil and heat-resistant Vibram Arctic Grip sole provides outstanding grip, and JALAS® Composite Toe Cap, steel puncture protection and double impact protection zones in PORON® XRD®. Comes with blue and black laces.
Strengths
ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Extra shoelaces, Ankle support, Pull loops, Snow lock, Arctic Grip traction outsole, Zipper, Antistatic/ATEX, Water repellent, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 36 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 173.70 excl. VAT
/ Each
£ 208.44 incl. VAT
- Usually arrives within 14 working days


