JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU37 UK4
Boots/Ankle boots 3328 JALAS®
See technical informationReferences
Jalas:3328-37
Rubix:386A0822
EAN:6408487428197



Product details : JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU37 UK4
A waterproof safety boot with highest protection level built for wet conditions. The grain leather upper and higher cut provides excellent fit and supports feet for day-long use. An oil and heat-resistant nitrile outer sole gives extreme grip in the slip, and JALAS® aluminium toe cap protection, steel puncture protection and double impact protection zones in PORON® XRD® for total foot safety at work.
Strengths
Waterproof Drylock-membrane, ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Pull loops, Waterproof, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 37 |
| Main material | leather |
| Material | full grain leather/drylock membrane/polyester/polyamide |
Show UNSPSC/ECL@SS
£ 207.03 excl. VAT
/ Each
£ 248.44 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
