GPC NEST MOBILE TRUCK GC9424


Bottle Skip

References
gpc industries:GC9424
rubix:170A3384
brand logo
brand logo
Technical specifications
Capacity150 l
Length615 mm
Width455 mm
See all Specifications

Product details : GPC NEST MOBILE TRUCK GC9424


Plastic coated wire mesh frames provide a clear view of the contents so letters, message slips or small envelopes cannot get overlooked or mislaid
Swing labels are available as optional extras

Strengths

•Moulded in food grade polyethylene
Fully nestable when empty, moulded in anti-jam design and fully watertight

Technical specifications


Attributes
Capacity150 l
Length615 mm
Width455 mm
Height750 mm
Show UNSPSC/ECL@SS
£ 125.01 excl. VAT
/ Each
£ 150.01 incl. VAT
  • Delivery usually within ( 4 ) days