BPI GR0104 CHSA 10KG MEDIUM DUTY REFUSE CLEAR 457X737X965 R25 PK200


BPI GR0104 Clear Refuse Sack 5kg

References
bpi:GR0104X200
rubix:154A9126
manufacturer :GR0104X200
ean:5026824841044
brand logo
brand logo
Technical specifications

Product details : BPI GR0104 CHSA 10KG MEDIUM DUTY REFUSE CLEAR 457X737X965 R25 PK200


Manufactured using 100% recycled material  
Ideal for commercial waste and segregation        

                                                            

Technical specifications


Attributes
TypeBin
PackagingClear 100% recycled
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
  • In stock: Next day delivery