SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BRAKED CASTOR
See technical informationReferences
Spartex:UK-V42Q125BNRB12
Rubix:245A7070
Product details : SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
125MM RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
- Usually arrives within 14 working days

