POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
See technical informationReferences
BIL Castors & Wheels:BZQ300PTBJSWB
Rubix:377A3981
Product details : POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
300mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Top Plate Fixing
300mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 2200 kg |
|---|---|
| Wheel diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 375.74 excl. VAT
/ Each
£ 450.89 incl. VAT
- Usually arrives within 14 working days

