SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
See technical informationReferences
Spartex:UK-V52Q125APJP05
Rubix:245A7099
Product details : SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING"
Technical specifications
Attributes
| Load capacity | 450 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Usually arrives within 14 working days

