Stainless steel swivel castor, with bolt hole fitting Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey
Load capacity | 80 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Bracket: LEXR series
Wheel: VPP series
Logistic Weight | 67 g |
---|---|
Load capacity | 80 kg |
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
18 mm |
Usually arrives within 14 working days