SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
Braked swivel castor
See technical informationReferences
Spartex:UK-VSH150PTJP06SWB
Rubix:230A4293
Product details : SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR
250MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 199.58 excl. VAT
/ Each
£ 239.50 incl. VAT
- Usually arrives within 14 working days

