References
BIL Castors & Wheels:BZEH100XPNBJFPSWB
Rubix:377A4026
Product details : POLYURETHANE BRAKED PLATE 100MM 300KG
Pressed Steel Braked Swivel Castor
Top Plate Fixing
100mm Brown Polyurethane Tyred Wheel With Black Nylon Centre
Ball Journal Bearings
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Top Plate Fixing
100mm Brown Polyurethane Tyred Wheel With Black Nylon Centre
Ball Journal Bearings
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 89.25 excl. VAT
/ Each
£ 107.10 incl. VAT
- Usually arrives within 14 working days

