LEGRIS BRS COMPRESN FITTING 0120 22 27


Brass Accessories for Compression Fittings

References
parker legris:0120 22 27
rubix:113A5770
ean:0820099109671
0120 - STRAIGHT STEM ADAPTOR, BSP TAPER THREAD
brand logo

Product details : LEGRIS BRS COMPRESN FITTING 0120 22 27


This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.


Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations


Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools


Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications


Technologies:
Brass fittings for optimum installation adaptation


Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)


Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)


Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing

Body Material: BRASS
Connection Thread Size: R3/4
Connection Type: BSPT
Division: Low Pressure Connectors Europe Division
Industry Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Maximum Operating Temperature: + 100 °C
Media: Coolants, compressed air
Minimum Operating Temperature: -40 °C
Product Type: Stud Standpipe, Male BSPT Thread
Quantity Per Box: 5
Shape: Stud standpipe male
Specifications Met: RoHS, PED, REACH, CNOMO for robot in automotive industry
Tube Outside Diameter: 22 mm
Weight: 0.067

Technical specifications


Attributes
Logistic Weight67 g
Package weight365 g
Exterior tube diameter27 mm
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 13.34 excl. VAT
/ Each
£ 16.01 incl. VAT
  • Usually arrives within 14 working days