MECALINE BRASS BALL VALVE F/F G1.1/2IN 867808
Brass Ball Valve PN40/25 Female/Female - Full Bore - Flat Red Handle
See technical informationSee documentsReferences
Mecaline:867808
Rubix:216A3260
EAN:3660338217302
Documents
Product details : MECALINE BRASS BALL VALVE F/F G1.1/2IN 867808
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore
Technical specifications
Attributes
| Diameter (inch) | 1 1/2“ '' |
|---|---|
| Service pressure | 25 bar |
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
- In stock: Next day delivery

