References
IMI Norgren:6021121B8
Rubix:110A7370
Manufacturer :6021121B8

Product details : NORGREN 6021121B8 1 X 1/2 2/2 F/F BAR LEVER
Ball valve Series: 6021121B8 Brass/PTFE Full bore Handle Internal thread (BSPP) 1.1/2" (40)
Technical specifications
Attributes
| Diameter (inch) | 1 1/2 '' |
|---|---|
| Service pressure | 40 bar |
| Profile | full bore, female/female, rp thread (iso 7/1) |
| Material | nickel-plated brass |
| Connection | female/female |
| Size of thread | rp1 1/2 |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Usually arrives within 14 working days
