References
Festo:QH-11/2
Rubix:110A8706
Manufacturer :6837
EAN:4052568110970

Documents
Product details : FESTO 6837 BALL VALVE QH-1 1/2
Ball valve QH-11/2 with hand lever. Valve function=2/2 bistable, Pneumatic Connection, port 1=G1 1/2, Pneumatic Connection, port 2=G1 1/2, Type of actuation=manual, Mounting type=Line installation
Ball valve QH-11/2 with hand lever. Valve function=2/2 bistable, Pneumatic connection 1=G1 1/2, Pneumatic connection 2=G1 1/2, Actuation type=manual, Mounting type=inline installation
Technical specifications
Attributes
| Logistic Weight | 1723 g |
|---|---|
| Diameter (inch) | 1 1/2 '' |
| Service pressure | 20 bar |
| Profile | 2/2-way manual in-line ball valve (qh series) |
| Material | brass housing; chrome-plated brass ball; shaft brass; seals ptfe and fpm (viton) |
| Connection | female thread g1 1/2 (iso 228-1) |
| Size of thread | g1 1/2 |
Show UNSPSC/ECL@SS
£ 113.14 excl. VAT
/ Each
£ 135.77 incl. VAT
- Delivery usually within ( 6 ) days