MECALINE 853543 BALL-VALVE MALE-MALE DIAMETER 1IN
BRASS BALL VALVE PN40/25 MALE/MALE - FULL BORE - BUTTERFLY HANDLE
See technical informationSee documentsReferences
Mecaline:853543
Rubix:216A3250
EAN:3660338096273
Documents
Product details : MECALINE 853543 BALL-VALVE MALE-MALE DIAMETER 1IN
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore
Technical specifications
Attributes
| Diameter (inch) | 1 '' |
|---|---|
| Service pressure | 32 bar |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Usually arrives within 14 working days

