• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,527)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,106)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Other pneumatic parts
  6. Pneumatic ball valve
  7. AVENTICS R412005493

AVENTICS R412005493

Series QR1

See technical information

References

Aventics:R412005493
Rubix:274A0036
Manufacturer :R412005493
EAN:3661475982894
brand logo
brand logo

Product details : AVENTICS R412005493


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ Each
£ 30.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE 867830 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/2INMECALINE 867828 STAINLESS STEEL BALL VALVE FEM/FEM G1INMECALINE MINI BALL VALVE MALE-FEM G1/4IN 867811FESTO 153484 BALL VALVE QH-QS-6NORGREN 615112148 1/2 F/F LEVER B.V S/LESS ST LNORGREN 602112138 3/8 BSP 2/2 F/F BAR LEVERMECALINE 886597 FINGER VALVE 3-WAYS R1/8INMECALINE BALL-VALVE M-F G 3/4 829165MECALINE BALL-VALVE FEM-F G 3/8IN 735775MECALINE 867829 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/4INTRANSAIR 25MM LOCKABLE B VLVE 4092-25-00FESTO 1915401 BALL VALVE ACTUATOR UNITMECALINE 886599 FINGER VALVE 3-WAYS R3/8INFESTO 1915406 BALL VALVE ACTUATOR UNITFESTO 1913374 BALL VALVE ACTUATOR UNIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap