MECALINE BALL VALVE WITH DISCHARGE 3/8IN 853546


STAINLESS STEEL PRESSURE RELIEF BALL VALVE FEMALE/FEMALE - FULL BORE- FLAT HANDLE

References
mecaline:853546
rubix:216A3299
ean:3660338096297
VALVES WITH DISCHARGE Diameter (inch) '' 3/8
brand logo
Technical specifications
Diameter (inch)3/8 ''
See all Specifications

Product details : MECALINE BALL VALVE WITH DISCHARGE 3/8IN 853546


Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem, Draincock hole on downstream network. PED 97/23/CE N° 0035 or 0036.

Technical specifications


Attributes
Diameter (inch)3/8 ''
Service pressure6 bar
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
  • In stock: Next day delivery