Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE STANDARD EXHAUST SILENCER M5 869351
MECALINE STANDARD EXHAUST SILENCER M5 869351
BRASS EXHAUST SILENCER - MALE THREAD
References
mecaline:
869351
rubix:
216A1280
ean:
3660338230974
Technical specifications
Connecting diameter (inch)
M5
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STANDARD EXHAUST SILENCER M5 869351
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
M5
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.84
excl. VAT
/
Each
£
3.41
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
LEGRIS 0674-00-27 SILENCER
NORGREN T40C1800 SILENCER
CAMOZZI SILENCER-POLYETHELENE-M5 2938 M5
NORGREN MB004B SILENCER 1/2 MALE THREAD
AVENTICS 1827000000 SILENCERS SERIES SI1
NORGREN T40B2800 AIR SILENCER
NORGREN T40M0500 SINTERED BRONZE SILENCER
AVENTICS R412007594 SILENCER G3/8 EBS-PT
NORGREN M/S1 G1/8 EXHAUST SILENCER
SMC ANB1-C10 SILENCER
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
"NORGREN 0014800000000000 SILENCER NYLON 1/2"" BSP"
NORGREN MQ004C G1/2 COALESCING SILENCER
CAMOZZI SILENCER 2901-1/8
SMC AN40-04 COMPACT RESIN SILENCER