Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
NORGREN T40M0500 SINTERED BRONZE SILENCER
NORGREN T40M0500 SINTERED BRONZE SILENCER
Sintered Bronze Silencer
References
norgren:
T40M0500
rubix:
118A9877
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN T40M0500 SINTERED BRONZE SILENCER
Silencer M5
Technical specifications
Attributes
Material
Brass
Length
20
mm
Max. service pressure
10
bar
Sound level
76
dB
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 539132 FILTER SILENCER LFU-1/4
CAMOZZI SILENCER 2901-1/2
"NORGREN 0014800000000000 SILENCER NYLON 1/2"" BSP"
FESTO 534220 SILENCER UC-1/4-20
SMC AN20-C10 COMPACT RESIN SILENCER
NORGREN F68H-8GD-AU0 OIL REMOVAL FILTER OLYMPIAN
FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B
FESTO 1206991 SILENCER
SMC ANA1-C10 SILENCER
SMC AN15-02 COMPACT RESIN SILENCER
SMC VCHN4-EL SILENCER
SMC ANA1-01 SILENCER
NORGREN T40B8800 SILENCER R1
NORGREN T45P0012 12MM STEM PLASTIC SILENCER
FESTO 534219 SILENCER UC-1/8-50