SMC ANB1-C10 SILENCER


Silencer

References
smc:ANB1-C10
rubix:118A8908
brand logo
brand logo
Technical specifications
Connecting diameter (inch)1 ''
See all Specifications

Product details : SMC ANB1-C10 SILENCER


The high noise reduction style silencer ANA1 keeps the noise level inside a plant below 85dB(A) with a noise reduction effect of 40dB(A). Series ANB1 has a noise reduction effect of 38dB(A) and has a larger effective area with the same port size as series ANA1. It is also available for common exhaust from manifolds.
Model: ANB1-C10 (Port Size Ø10 One-touch Fitting)

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x94x25 mm
Logistic Weight28 g
Connecting diameter (inch)1 ''
Length25 mm
Sound level38 dB
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
  • Delivery usually within ( 4 ) days