MECALINE MINI BALL VALVE G 1/2IN 735782
BRASS MINI BALL VALVE FEMALE/FEMALE -FULL BORE- BUTTERFLY HANDLE
See technical informationSee documentsReferences
Mecaline:735782
Rubix:208A5086
EAN:3660338017292
Documents
Product details : MECALINE MINI BALL VALVE G 1/2IN 735782
Material: CW614N UNI-EN 12164 Brass chromed body and ball, PTFE Seat. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +90°C.
Technical specifications
Attributes
| Diameter (inch) | 1/2 '' |
|---|---|
| Service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
- In stock: Next day delivery

