MECALINE 886593 FINGER VALVE 2-WAYS R1/8IN
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, MALE TAPER UNION
See technical informationSee documentsReferences
Mecaline:886593
Rubix:226A3350
EAN:3660338400094

Documents
Product details : MECALINE 886593 FINGER VALVE 2-WAYS R1/8IN
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Male taper at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
FINGER VALVE 2-WAY UNION MALE R1/8
Shut-off valves which are manually actuated.
2/2 way bistable.
Threaded connector at both ends of the flow control valve.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.
Technical specifications
Attributes
| Diameter (inch) | 1/8 '' |
|---|---|
| Service pressure | 10 bar |
| Material | polymer body |
| Connection | mâle conique |
| Size of thread | r1/8 |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- In stock: Next day delivery
