Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pneumatic ball valve
FESTO 9542 BALL VALVE QH-3/8
FESTO 9542 BALL VALVE QH-3/8
QH ball valve
References
festo:
QH-3/8
rubix:
108A6954
manufacturer :
9542
ean:
4052568008925
Technical specifications
Diameter (inch)
3/8Ā
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9542 BALL VALVE QH-3/8
Ball valve QH-3/8 with hand lever. Valve function=2/2 bistable, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Type of actuation=manual, Mounting type=Line installation
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
70
x
35
Ā
mm
Logistic Weight
249,41Ā
g
Diameter (inch)
3/8Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
14.60
excl. VAT
/
Each
Ā£
17.52
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN 602113168EX 3/4 BSP 3/2 F/F VENT EXHAUST
MECALINE 867829 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/4IN
AVENTICS R412005495
MECALINE BALL VALVE WITH DISCHARGE 1/4IN 853545
MECALINE BALL-VALVE FEM-F G 3/8IN 853528
MECALINE BALL VALVE WITH DISCHARGE 3/8IN 853546
MECALINE 867827 STAINLESS STEEL BALL VALVE FEM/FEM G3/4IN
MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 1/2IN 853553
MECALINE BALL-VALVE MALE-MALE 1/2IN 853523
MECALINE MINI BALL VALVE G 1/2IN 735782
MECALINE 853542 BALL-VALVE MALE-MALE DIAMETER 3/4IN
MECALINE BALL VALVE WITH DISCHARGE 1/2IN 853547
MECALINE BALL-VALVE M-F G 3/4 829165
MECALINE 867830 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/2IN
NORGREN 602212128 1/4 BSPP 2/2 F/F T HANDLE