PARKER 209P 8-4 BRASS PIPE BUSHING


Brass Pipe Fittings

References
parker legris:209P-8-4
rubix:225A5976
ean:0886357120345
209P - REDUCER MALE TO FEMALE NPTF
brand logo

Product details : PARKER 209P 8-4 BRASS PIPE BUSHING


Parker offers the broadest line of pipe fittings in the marketplace today. Both forged and extruded shapes ranging in sizes from 1/8” to 1” are available and all pipe fitting threads are made to Dryseal standards. Parker's pipe fittings meet all functional requirements of SAE J530 and SAE J531. Pipe fittings are compatible with copper and brass tubing and iron pipe.

Markets:
• Industrial
• Construction
• Heavy duty truck
• Mobile
• Factory/process automation

Features/Benefits:
• All brass construction
• Meets functional requirements of SAE J530 and SAE J531
• Threads made to dryseal standards
• Both forging and extrusions available

Applications:
• Air lines
• Water lines
• Cooling lines


Body Material: Brass
Connection 1 Size: 1/2"
Connection 1 Type: Male Pipe
Connection 2 Size: 1/4"
Connection 2 Type: Female Pipe
Dimensional Weight: 0.1104
Division: Fluid System Connectors Division
Length: n/a
Maximum Operating Pressure: 1000, 68
Maximum Operating Temperature: 250, 121
Minimum Operating Temperature: -65, -53
Product Style: Bushing
Specifications Met: SAE J530, SAE J531
Tube Material: Copper, Brass, Iron Pipe

Technical specifications


Attributes
Logistic Weight49 g
Package weight1260 g
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
  • Usually arrives within 14 working days