LEGRIS BRASS FITTING 6104-04-00


Brass Push-In Fittings for Lubrication and Vacuum Systems - LF 6100

References
parker legris:6104 04 00
rubix:116A1968
ean:0820099306940
Tee Equal 6104
brand logo
Technical specifications

Product details : LEGRIS BRASS FITTING 6104-04-00


This Fittings range dedicated to lubrication and vacuum systems, combines very high performance and manual connection.

This technology secures the connection and sealing performance, even at high pressure.

Fetaures/Benefits:

- Robust

• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life

- Secure & Reliable

• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No Fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production

Markets:

• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation

Applications:

• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications

Technologies:

• Brass Fittings
• Lubrication Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:

• Fluids: Lubricants, Compressed Air, Vacuum, other fluids and compatible gases
• Materials: Brass, NBR
• Pressure: Vacuum to 60 bar
• Temperature: -20°C to +120°C
• Ø metric: 4-10 mm

Regulations:

• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 94/9/EC (ATEX )
• RG: 1907/2006 (REACH)

Product Types:

• Stud Fittings
• Stud Elbow
• Equal Tee
• Tube-to-Tube Connector
• Copper Washer
Application: Lubrication, Transportation, Measurement Systems, Industrial Machinery, Industrial Vacuum, Construction Equipment
Body Material: Brass
Connection 2 Tube Outside Diameter: 4 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Lubricants, Compressed Air, Vacuum, Other Fluids, Compatible Gases
Maximum Operating Pressure: 60
Maximum Operating Temperature: 120
Minimum Operating Temperature: -40
Product Type: Tube-to-Tube Fittings
Quantity Per Box: 10
Seal Material: NBR (O-Ring)
Shape: Tee - Tube / Tube
Specifications Met: PED DI: 97/23/EC, RoHS DI: 2002/95/EC, RoHS 2011/65/EC, ATEX DI: 94/9/EC, REACH DI: 1907/2006
Weight: 0.033

Technical specifications


Attributes
Logistic Weight31 g
Package weight320 g
Type6104
Exterior tube diameter12.5 mm
Min. temperature-40 °C
Max. temperature120 °C
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
  • Usually arrives within 14 working days