FESTO 540241 COVER KIT

BSD accessory handling module

See technical informationSee documents

References

Festo:BSD-HSW-12
Rubix:390A5114
Manufacturer :540241
EAN:4052568090319
brand logo

Technical specifications

Typewaiting position

Documents

Product details : FESTO 540241 COVER KIT


cover kit BSD-HSW-12 suitable for HSW handling unit. Size=12, Corrosion resistance classification CRC=0, Product weight=200 g, Materials note=Free of copper and PTFE, Materials information for cover=(* Wrought Aluminium alloy, * Anodised)
Cover kit BSD-HSW-12 suitable for handling module HSW. Size=12, corrosion resistance class KBK=0, product weight=200 g, material note=copper- and PTFE-free, lid material information=(* aluminum wrought alloy, * anodized)

Technical specifications


Attributes
Typewaiting position
£ 91.71 excl. VAT
/ Each
£ 110.05 incl. VAT
  • Usually arrives within 14 working days